- Hydraulic Hose
- Thermoplastic
- 6 ft Long
- Male Quick Connector One End
- 3/8 in NPTF Male Fitting Other End
features
- 4:1 design factor
- Two layers of steel wire braid
- Outside jacket is polyurethane for maximum abrasion resistance
- Exhibits low volumetric expansion under pressure
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Operating Pressure [Max] | 10000 psi |
| Hose Type | Thermo Plastic (700 Series) |
| Hose I.D. | 1/4 in, 0.25 in |
| Color Code | Yellow |
| Connection Type | Male Quick Connector |
| Length | 6 ft |
| End One | 3/8 in NPTF |
| Material | Thermoplastic |
| End Two | CH-604 |
| Weight | 2.3 LB |

