- 3/8" ID
- 10 ft Length
- Heavy-Duty Rubber
- 3/8" NPTF Male End & HC-604
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
- Complies with Material Handling Institute IJ-100 hose specification
| Hose I.D. | 0.25 in, 0.38 in |
| Color Code | Black |
| Operating Pressure [Max] | 10000 psi |
| Hose Type | Heavy-Duty Rubber (900 Series) |
| End One | 3/8 in NPTF |
| Material | Heavy-Duty Rubber |
| End Two | CH-604 |
| Connection Type | Male Quick Connector |
| Length | 10 ft |
| Weight | 7.3 LB |
| EAN or UPC | 662005203789 |

