- 0.25 in Internal Diameter
- 3 ft Length
- 10000 psi Maximum Operating Pressure
| Length | 3 ft, 0.9 m |
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | H700 |
| Oil Capacity | 1.77 in3, 28.95 cm3 |
| Weight | 1.7 LB |
| EAN or UPC | 662005203055 |
| Length | 3 ft, 0.9 m |
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | H700 |
| Oil Capacity | 1.77 in3, 28.95 cm3 |
| Weight | 1.7 LB |
| EAN or UPC | 662005203055 |