- 0.25 in Internal Diameter
- 10 ft Length
- 10000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 10000 psi, 700 bar |
| End Two Coupler | C604 |
| Length | 10 ft, 3 m |
| Series | H700 |
| Oil Capacity | 5.89 in3, 96.51 cm3 |
| End One Coupler | 3/8 NPTF |
| I.D. | 0.25 in, 6.4 mm |
| Weight | 3.4 LB |
| EAN or UPC | 662005203048 |

