Skip to content Skip to navigation menu
H900 Series Hydraulic Hose

HC9206B

H900 Series Hydraulic Hose
Item #100188834
  • 0.25 in Internal Diameter
  • 6 ft Length
  • 10000 psi Maximum Operating Pressure
H900 Series Hydraulic Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Internal Diameter
  • 6 ft Length
  • 10000 psi Maximum Operating Pressure
End Two Coupler C604
Series H900
Length 6 ft
Oil Capacity 3.54 in3
End One Coupler 3/8 NPTF
I.D. 0.25 in, 6.4 mm
Operating Pressure [Max] 10000 psi
Weight 3.7 LB
EAN or UPC 662005203635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison