- 0.25 in Internal Diameter
- 10 ft Length
- 10000 psi Maximum Operating Pressure
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
- Complies with Material Handling Institute IJ-100 hose specification
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Length | 10 ft |
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi |
| Hose Type | Heavy-Duty Rubber (900 Series) |
| End One | 3/8 in NPTF |
| Color Code | Black |
| Hose I.D. | 1/4 in |
| End Two | CH-604 |
| Material | Heavy-Duty Rubber |
| End Two Coupler | CH604 |
| Oil Capacity | 5.89 in3 |
| Series | H900 |
| End One Coupler | 3/8 NPTF |
| Weight | 3.12 LB |
| EAN or UPC | 662005203673 |

