- 3.94 in Stroke
- 6.89 in Outside Diameter
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Base To Advance Port | 1.5 in, 38 mm |
| Cylinder Effective Area - Advance | 22.19 in2, 143.1 cm2 |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Cylinder Capacity Advance [MAX] | 1002 kN |
| Bore Size | 5.31 in, 135 mm |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Collapsed Height With Optional Tilt Saddle | 10.31 in, 262 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Plunger Type | Solid |
| Series | HCG |
| Return Type | Single-Acting, Load Return |
| Base Mounting Holes Thread | M12x1.75 |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Collar Thread | M175x3 |
| Collar Thread Length | 1.81 in, 46 mm |
| Coupler Used | CR400 Coupler |
| Optional Tilt Saddle Diameter | 2.8 in |
| Saddle Tilt Angle [Max] | 5 degrees |
| Action | Single-Acting |
| Oil Capacity - Advance | 87.35 in3, 1431 cm3 |
| Cylinder Bore Diameter | 5.31 in, 135 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collapsed Height [Min] | 5 in, 128 mm |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Cylinder Type | High Tonnage Cylinder |
| Cylinder Class | 100 Ton |
| Base Mounting Holes Bolt Circle | 150 mm |
| Material | Steel |
| Extended Height | 13.86 in, 352 mm |
| Plunger Diameter | 3.74 in, 95 mm |
| Collapsed Height | 9.92 in, 252 mm |
| Base Mounting Holes Thread Depth | 22 mm |
| O.D. | 6.89 in, 175 mm |
| Body Material | Steel |
| Stroke | 3.94 in, 100 mm |
| Saddle Diameter | 2.95 in, 71 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Surface Treatment | Nitride |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Weight | 87.7 LB |
| EAN or UPC | 662005391622 |

