- 5.91 in Stroke
- 9.84 in Outside Diameter
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Saddle Diameter | 4.45 in, 126 mm |
| Extended Height | 18.94 in, 481 mm |
| Collapsed Height With Optional Tilt Saddle | 13.74 in, 349 mm |
| Coupler Used | CR400 Coupler |
| Stroke | 5.91 in, 150 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| O.D. | 9.84 in, 250 mm |
| Action | Single-Acting |
| Base To Advance Port | 1.85 in, 47 mm |
| Bore Size | 7.48 in, 190 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
| Cylinder Class | 200 Ton |
| Cylinder Effective Area - Advance | 43.95 in2, 283.5 cm2 |
| Collapsed Height [Min] | 10 in, 255 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Series | HCG |
| Base Mounting Holes Thread Depth | 22 mm |
| Cylinder Type | High Tonnage Cylinder |
| Surface Treatment | Nitride |
| Collar Thread Length | 2.48 in, 63 mm |
| Oil Capacity - Advance | 259.53 in3, 4253 cm3 |
| Plunger Diameter | 5.51 in, 140 mm |
| Base Mounting Holes Thread | M12x1.75 |
| Collapsed Height | 13.03 in, 331 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Body Material | Steel |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Cylinder Bore Diameter | 7.48 in, 190 mm |
| Plunger Type | Solid |
| Optional Tilt Saddle Diameter | 4.96 in |
| Saddle Tilt Angle [Max] | 5 degrees |
| Return Type | Single-Acting, Load Return |
| Base Mounting Holes Bolt Circle | 215 mm |
| Material | Steel |
| Side Load Resistance Of Maximum Capacity | 10% |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Collar Thread | M250x3 |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Cylinder Capacity Advance [MAX] | 1985 kN |
| Weight | 240.1 LB |
| EAN or UPC | 662005391752 |

