- 1.97 in Stroke
- 9.84 in Outside Diameter
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Cylinder Bore Diameter | 7.48 in, 190 mm |
| Base Mounting Holes Thread Depth | 22 mm |
| Collapsed Height With Optional Tilt Saddle | 10 in, 254 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Surface Treatment | Nitride |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Bore Size | 7.48 in, 190 mm |
| Stroke | 1.97 in, 50 mm |
| Extended Height | 11.34 in, 288 mm |
| Locknut Height | 45 mm |
| Cylinder Effective Area - Advance | 43.95 in2, 283.5 cm2 |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Body Material | Steel |
| Plunger Type | Solid |
| Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
| Base To Advance Port | 1.85 in, 47 mm |
| Collapsed Height | 9.37 in, 238 mm |
| Material | Steel |
| Collapsed Height [Min] | 5 in, 128 mm |
| Plunger Diameter | Tr 190x6 |
| Return Type | Single-Acting, Load Return |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Action | Single-Acting |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Saddle Diameter | 5.12 in, 126 mm |
| O.D. | 9.84 in, 250 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Cylinder Type | High Tonnage Lock Nut |
| Oil Capacity - Advance | 86.51 in3, 1418 cm3 |
| Optional Tilt Saddle Diameter | 4.96 in |
| Base Mounting Holes Thread | M12x1.75 |
| Series | HCL |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Cylinder Capacity Advance [MAX] | 1985 kN |
| Cylinder Class | 200 Ton |
| Base Mounting Holes Bolt Circle | 215 mm |
| Coupler Used | CR400 Coupler |
| Weight | 188.4 LB |
| EAN or UPC | 662005392391 |

