- 1.97 in Stroke
- 5.12 in Outside Diameter
| Stroke | 1.97 in, 50 mm |
| Series | HCL |
| Base Mounting Holes Thread Depth | 10 mm |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Collapsed Height With Optional Tilt Saddle | 7.05 in, 179 mm |
| Cylinder Class | 50 Ton |
| Cylinder Effective Area - Advance | 12.17 in2, 78.5 cm2 |
| Plunger Diameter | Tr 100x4 |
| Collapsed Height | 6.46 in, 164 mm |
| Cylinder Capacity Advance [MAX] | 550 kN |
| O.D. | 5.12 in, 130 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| Oil Capacity - Advance | 23.96 in3, 393 cm3 |
| Locknut Height | 25 mm |
| Base Mounting Holes Thread | M8x1.25 |
| Material | Steel |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Plunger Type | Solid |
| Return Type | Single-Acting, Load Return |
| Coupler Used | CR400 Coupler |
| Optional Tilt Saddle Diameter | 2.8 in |
| Collapsed Height [Min] | 5 in, 128 mm |
| Base Mounting Holes Bolt Circle | 105 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Cylinder Bore Diameter | 3.94 in, 100 mm |
| Extended Height | 8.43 in, 214 mm |
| Surface Treatment | Nitride |
| Base To Advance Port | 0.94 in, 24 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Weight | 37.0 LB |
| EAN or UPC | 662005392216 |

