- 5.91 in Stroke
- 5.12 in Outside Diameter
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Collapsed Height [Min] | 10 in, 255 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Oil Capacity - Advance | 71.89 in3, 1178 cm3 |
| Coupler Used | CR400 Coupler |
| Series | HCL |
| Cylinder Class | 50 Ton |
| Base To Advance Port | 0.94 in, 24 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Plunger Type | Solid |
| Return Type | Single-Acting, Load Return |
| Base Mounting Holes Thread Depth | 10 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| Surface Treatment | Nitride |
| Base Mounting Holes Thread | M8x1.25 |
| Cylinder Bore Diameter | 3.94 in, 100 mm |
| Plunger Diameter | Tr 100x4 |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Cylinder Type | High Tonnage Lock Nut |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Extended Height | 16.3 in, 414 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Action | Single-Acting |
| Material | Steel |
| Bore Size | 3.94 in, 100 mm |
| Cylinder Capacity Advance [MAX] | 550 kN |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Locknut Height | 25 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Base Mounting Holes Bolt Circle | 105 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Body Material | Steel |
| Collapsed Height With Optional Tilt Saddle | 10.98 in, 279 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| O.D. | 5.12 in, 130 mm |
| Collapsed Height | 10.39 in, 264 mm |
| Cylinder Effective Area - Advance | 12.17 in2, 78.5 cm2 |
| Stroke | 5.91 in, 150 mm |
| Weight | 60.0 LB |
| EAN or UPC | 662005392230 |

