- 5.91 in Stroke
- 8.46 in Outside Diameter
features
- Fast advance and retract
- 10% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Cylinder Capacity Advance [MAX] | 1497 kN |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Optional Tilt Saddle Diameter | 3.82 in |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Cylinder Type | High Tonnage Cylinder |
| Side Load Resistance Of Maximum Capacity | 10% |
| Base To Advance Port | 1.61 in, 41 mm |
| Oil Capacity - Retract | 92.2 in3, 1511 cm3 |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Oil Capacity - Advance | 195.73 in3, 3207 cm3 |
| Body Material | Steel |
| Top To Retract Port | 2.76 in, 70 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Saddle Tilt Angle [Max] | 5 degrees |
| Stroke | 5.91 in, 150 mm |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Cylinder Effective Area - Advance | 33.14 in2, 213.8 cm2 |
| Collapsed Height | 12.6 in, 320 mm |
| Action | Double-Acting |
| Coupler Used | CR400 Coupler |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.75 in, 19 mm |
| Base Mounting Holes Bolt Circle | 185 mm |
| Cylinder Class | 150 Ton |
| Collapsed Height [Min] | 10 in, 255 mm |
| Bore Size | 6.5 in, 165 mm |
| Base Mounting Holes Thread Depth | 22 mm |
| Cylinder Bore Diameter | 6.5 in, 165 mm |
| Collar Thread | M215x3 |
| Material | Steel |
| Collar Thread Length | 2.17 in, 55 mm |
| Collapsed Height With Optional Tilt Saddle | 13.35 in, 339 mm |
| Surface Treatment | Nitride |
| Extended Height | 18.5 in, 470 mm |
| Plunger Type | Solid |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Series | HCR |
| Saddle Diameter | 3.7 in, 97 mm |
| Plunger Diameter | 4.72 in, 120 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Holes Thread | M12x1.75 |
| O.D. | 8.46 in, 215 mm |
| Weight | 195.0 LB |
| EAN or UPC | 662005393015 |

