- 1.97 in Stroke
- 12.01 in Outside Diameter
features
- Collar thread is optional on 300 ton models and higher
- For collar thread on cylinder add suffix "E002" to the end of the model number
- The collar thread length is designed for full rated capacity
- Thread Size (W): M305 x 3
- Thread Length (X): 2.87 in (73 mm)
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Thread | M16x2 |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 1.54 in, 39 mm |
| Action | Double-Acting |
| Top To Retract Port | 3.98 in, 101 mm |
| Oil Capacity - Retract | 36.49 in3, 598 cm3 |
| Base To Advance Port | 2.28 in, 58 mm |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Side Load Resistance Of Maximum Capacity | 10% |
| Series | HCR |
| Collapsed Height | 11.65 in, 296 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke | 1.97 in, 50 mm |
| Cylinder Type | High Tonnage Cylinder |
| Optional Tilt Saddle Diameter | 6.89 in |
| Bore Size | 9.25 in, 235 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Saddle Diameter | 5.51 in, 175 mm |
| Base Mounting Holes Thread Depth | 25 mm |
| O.D. | 12.01 in, 305 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Cylinder Capacity Advance [MAX] | 3036 kN |
| Saddle Protrusion From Plunger | 0.16 in, 4 mm |
| Oil Capacity - Advance | 132.34 in3, 2169 cm3 |
| Cylinder Effective Area - Advance | 67.23 in2, 433.7 cm2 |
| Cylinder Bore Diameter | 9.25 in, 235 mm |
| Base Mounting Holes Bolt Circle | 260 mm |
| Plunger Diameter | 7.87 in, 200 mm |
| Cylinder Class | 300 Ton |
| Coupler Used | CR400 Coupler |
| Extended Height | 13.62 in, 346 mm |
| Plunger Type | Solid |
| Collapsed Height With Optional Tilt Saddle | 13.19 in, 335 mm |
| Surface Treatment | Nitride |
| Body Material | Steel |
| Material | Steel |
| Return Type | Double-Acting, Hydraulic Return |
| Weight | 0.0 LB |

