- 5.91 in Stroke
- 16.93 in Outside Diameter
features
- Collar thread is optional on 300 ton models and higher
- For collar thread on cylinder add suffix "E002" to the end of the model number
- The collar thread length is designed for full rated capacity
- Thread Size (W): M430 x 4
- Thread Length (X): 3.94 in (100 mm)
| Plunger Type | Solid |
| Oil Capacity - Retract | 258.81 in3, 4241 cm3 |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Top To Retract Port | 4.76 in, 121 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Cylinder Class | 600 Ton |
| Return Type | Double-Acting, Hydraulic Return |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Stroke | 5.91 in, 150 mm |
| Collapsed Height | 17.8 in, 452 mm |
| Bore Size | 12.99 in, 330 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Coupler Used | CR400 Coupler |
| Base Mounting Holes Thread Depth | 36 mm |
| Series | HCR |
| Saddle Protrusion From Plunger | 0.16 in, 4 mm |
| O.D. | 16.93 in, 430 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Base Mounting Holes Thread | M24x3 |
| Optional Tilt Saddle Diameter | 9.72 in |
| Body Material | Steel |
| Cylinder Type | High Tonnage Cylinder |
| Cylinder Effective Area - Advance | 132.57 in2, 855.3 cm2 |
| Material | Steel |
| Action | Double-Acting |
| Base To Advance Port | 3.35 in, 85 mm |
| Cylinder Capacity Advance [MAX] | 5987 kN |
| Optional Tilt Saddle Addition To Collapsed Height | 2.09 in, 53 mm |
| Plunger Diameter | 10.63 in, 270 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Extended Height | 23.7 in, 602 mm |
| Cylinder Bore Diameter | 12.99 in, 330 mm |
| Base Mounting Holes Bolt Circle | 370 mm |
| Collapsed Height With Optional Tilt Saddle | 19.88 in, 505 mm |
| Oil Capacity - Advance | 782.9 in3, 12829 cm3 |
| Saddle Diameter | 7.64 in, 250 mm |
| Surface Treatment | Nitride |
| Weight | 0.0 LB |

