- HF Hydraulic Oil
- ISO Grade 32
- -45 °F Pour Point
- Blue Color
features
- Maximum pump volumetric efficiency
- Maximum internal heat transfer
- Prevents pump cavitation
- Additives prevent rust, oxidation and sludge
- High viscosity index
- Maximum film protective lubricity
caution
- Not for use in power pumps
| Packing Type | Gallon |
| ISO Viscosity Grade | 32 |
| Viscosity @ Temp | 164 SUS @ 100°F, 44 SUS @210 °F |
| Pour Point | -35 °F |
| Capacity (Volume) | 1 gal |
| Color (ASTM) | Blue |
| Flash Point | 400 °F |
| Viscosity Index | 100 min |
| Fire Point | N/A |
| Type | Hydraulic |
| Weight | 8.0 LB |

