- 1 Quart Volume
- HF Series
features
- Maximum pump volumetric efficiency
- Maximum internal heat transfer
- Prevents pump cavitation
- Additives prevent rust, oxidation and sludge
- High viscosity index
- Maximum film protective lubricity
- Specially formulated use in power pumps
| Series | HF |
| Color | Blue |
| Color (ASTM) | Blue |
| Type | Hydraulic |
| Viscosity Index | 100 min |
| Capacity (Volume) | 1 qt |
| Fire Point | N/A |
| Volume | 1 Quart |
| Pour Point | -35 °F |
| Flash Point | 400 °F |
| Weight | 2.2 LB |
| EAN or UPC | 662005201020 |

