- 1 gal Volume
- HF Series
features
- Maximum pump volumetric efficiency
- Maximum internal heat transfer
- Prevents pump cavitation
- Additives prevent rust, oxidation and sludge
- High viscosity index
- Maximum film protective lubricity
- Specially formulated use in power pumps
| Flash Point | 400 °F |
| Capacity (Volume) | 1 gal |
| Color | Blue |
| Type | Hydraulic |
| Viscosity Index | 100 min |
| Series | HF |
| Volume | 1 gal |
| Viscosity @ Temp | 164 SUS @ 100°F, 44 SUS @210 °F |
| Fire Point | N/A |
| Color (ASTM) | Blue |
| Pour Point | -35 °F |
| ISO Viscosity Grade | 32 |
| Packing Type | Gallon |
| Weight | 8.0 LB |
| EAN or UPC | 662005212545 |

