- 55 gal Volume
- HF Series
features
- Maximum pump volumetric efficiency
- Maximum internal heat transfer
- Prevents pump cavitation
- Additives prevent rust, oxidation and sludge
- High viscosity index
- Maximum film protective lubricity
| Flash Point | 400 °F |
| Pour Point | -25 °F |
| Color | Blue |
| Capacity (Volume) | 55 gal |
| Volume | 55 gal |
| Viscosity Index | 100 min |
| Series | HF |
| Weight | 450.0 LB |
| EAN or UPC | 662005212569 |

