- 0.19 in Internal Diameter
- 2 ft Length
- 5000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 5000 psi |
| I.D. | 0.19 in |
| Series | HLS |
| Length | 2 ft |
| Weight | 0.7 LB |
| EAN or UPC | 662005270095 |
| Operating Pressure [Max] | 5000 psi |
| I.D. | 0.19 in |
| Series | HLS |
| Length | 2 ft |
| Weight | 0.7 LB |
| EAN or UPC | 662005270095 |