- 0.19 in Internal Diameter
- 3 ft Length
- 5000 psi Maximum Operating Pressure
| Length | 3 ft |
| Series | HLS |
| I.D. | 0.19 in |
| Operating Pressure [Max] | 5000 psi |
| Weight | 2.7 LB |
| EAN or UPC | 662005270101 |
| Length | 3 ft |
| Series | HLS |
| I.D. | 0.19 in |
| Operating Pressure [Max] | 5000 psi |
| Weight | 2.7 LB |
| EAN or UPC | 662005270101 |