- 0.19 in Internal Diameter
- 5 ft Length
- 5000 psi Maximum Operating Pressure
| Operating Pressure [Max] | 5000 psi |
| I.D. | 0.19 in |
| Length | 5 ft |
| Series | HLS |
| Weight | 1.7 LB |
| EAN or UPC | 662005270125 |
| Operating Pressure [Max] | 5000 psi |
| I.D. | 0.19 in |
| Length | 5 ft |
| Series | HLS |
| Weight | 1.7 LB |
| EAN or UPC | 662005270125 |