- HP Series
| Cap Dia. | 2.11 in |
| Cap Height | 0.38 in |
| Internal Thread Size | 1-8 |
| Cylinder Tonnage | 20 tons |
| Overall Length | 0.88 in |
| Series | HP |
| Weight | 0.5 LB |
| EAN or UPC | 662005803033 |
| Cap Dia. | 2.11 in |
| Cap Height | 0.38 in |
| Internal Thread Size | 1-8 |
| Cylinder Tonnage | 20 tons |
| Overall Length | 0.88 in |
| Series | HP |
| Weight | 0.5 LB |
| EAN or UPC | 662005803033 |