- HP Series
| Internal Thread Size | 1 1/4-7 |
| Overall Length | 0.88 in |
| Cap Height | 0.38 in |
| Cylinder Tonnage | 30 tons |
| Cap Dia. | 2.49 in |
| Series | HP |
| Weight | 0.7 LB |
| EAN or UPC | 662005803132 |
| Internal Thread Size | 1 1/4-7 |
| Overall Length | 0.88 in |
| Cap Height | 0.38 in |
| Cylinder Tonnage | 30 tons |
| Cap Dia. | 2.49 in |
| Series | HP |
| Weight | 0.7 LB |
| EAN or UPC | 662005803132 |