- HP Series
| Internal Thread Size | 1 5/8-5 1/2 |
| Cap Dia. | 3.61 in |
| Cylinder Tonnage | 60 tons |
| Cap Height | 0.5 in |
| Overall Length | 1 in |
| Series | HP |
| Weight | 2.1 LB |
| EAN or UPC | 662005803354 |
| Internal Thread Size | 1 5/8-5 1/2 |
| Cap Dia. | 3.61 in |
| Cylinder Tonnage | 60 tons |
| Cap Height | 0.5 in |
| Overall Length | 1 in |
| Series | HP |
| Weight | 2.1 LB |
| EAN or UPC | 662005803354 |