- 21750 psi Maximum Operating Pressure
| Oil Displacement Per Stroke (1st Stage) | 0.99 in3, 16.22 cm3 |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Oil Displacement Per Stroke (2nd Stage) | 0.037 in3, 0.61 cm3 |
| Reservoir Capacity | 155 in3, 2540 cm3 |
| Weight | 19.0 LB |
| EAN or UPC | 662005138432 |

