- 10 Ton Capacity
- 18.63 in Maximum Bed Width
- 40 in Maximum Vertical Daylight
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Maximum Operating Pressure | 10000 psi |
| Capacity | 10 Ton, 101 kN |
| Vertical Daylight | 40 in |
| Pressing Speed | 13.4 in/sec, 1.9 mm/sec |
| Bed Width | 19 in |
| Cylinder Stroke | 10 in, 254 mm |
| Rapid Advance Speed | 2.2 in/sec, 7.5 mm/sec |
| Power Source | Type - Air Valve - Manual |
| Action | Single-Acting |
| Weight | 192.0 LB |
| EAN or UPC | 662005406470 |


