- 10 Ton Capacity
- 18.63 in Maximum Bed Width
- 29.75 in Width
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Pressing Speed | 13.4 in/sec, 2.3 mm/sec |
| Rapid Advance Speed | 2.2 in/sec, 8.5 mm/sec |
| Bed Width | 18.63 in |
| Maximum Operating Pressure | 10000 psi |
| Vertical Daylight | 40 in |
| Capacity | 10 Ton, 101 kN |
| Cylinder Stroke | 10 in, 254 mm |
| Action | Double-Acting |
| Weight | 225.0 LB |
| EAN or UPC | 662005406500 |

