- 25 Ton Capacity
- 29 in Maximum Bed Width
- 54.5 in Maximum Vertical Daylight
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Cylinder Stroke | 14 in, 355 mm |
| Pressing Speed | 30.9 in/sec, 1 mm/sec |
| Action | Single-Acting |
| Rapid Advance Speed | 5.2 in/sec, 3.6 mm/sec |
| Vertical Daylight | 54.5 in |
| Bed Width | 29 in |
| Capacity | 25 Ton, 232 kN |
| Power Source | Type - Air Valve - Manual |
| Maximum Operating Pressure | 10000 psi |
| Weight | 610.0 LB |
| EAN or UPC | 662005406531 |


