- 30 Ton Capacity
- 29 in Maximum Bed Width
- 54.5 in Maximum Vertical Daylight
| Capacity | 30 Ton, 294 kN |
| Action | Double-Acting |
| Pressing Speed | 43 in/sec, 0.6 mm/sec |
| Cylinder Stroke | 14 in, 355 mm |
| Rapid Advance Speed | 0.6 in/sec, 42 mm/sec |
| Weight | 684.0 LB |
| EAN or UPC | 662005406555 |

