- 50 Ton Capacity
- 28.75 in Maximum Bed Width
- 48.56 in Maximum Vertical Daylight
- 36 in Width
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Maximum Operating Pressure | 10000 psi |
| Cylinder Stroke | 6 in, 152 mm |
| Pressing Speed | 74 in/sec, 0.3 mm/sec |
| Vertical Daylight | 48.56 in |
| Bed Width | 28.75 in |
| Rapid Advance Speed | 1 in/sec, 25 mm/sec |
| Capacity | 50 Ton, 498 kN |
| Action | Single-Acting |
| Weight | 965.0 LB |
| EAN or UPC | 662005129799 |

