- 50 Ton Capacity
- 28.75 in Maximum Bed Width
- 48.56 in Maximum Vertical Daylight
- 36 in Width
| Cylinder Stroke | 13 in, 330 mm |
| Action | Double-Acting |
| Capacity | 50 Ton, 498 kN |
| Pressing Speed | 22.2 in/sec, 0.8 mm/sec |
| Rapid Advance Speed | 1 in/sec, 26 mm/sec |
| Weight | 1057.0 LB |
| EAN or UPC | 662005406630 |

