- 100 Ton Capacity
- 10 in Cylinder Stroke
| Capacity | 100 Ton |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Bed Width [Max] | 35 in |
| Cylinder Stroke | 10 in, 254 mm |
| Series | IP |
| Action | Single-Acting |
| Vertical Daylight [Max] | 41 in |
| Weight | 1775.0 LB |
| EAN or UPC | 662005406678 |

