- 10 Ton Capacity
- 40 in Maximum Vertical Daylight
- 29.75 in Width
| Action | Single-Acting |
| Pressing Speed | 6.7 in/sec, 7.9 mm/sec |
| Cylinder Stroke | 10 in, 254 mm |
| Capacity | 10 Ton, 101 kN |
| Rapid Advance Speed | 0.9 in/sec, 45 mm/sec |
| Weight | 298.0 LB |
| EAN or UPC | 662005406463 |

