- 200 Ton Capacity
- 13 in Cylinder Stroke
| Series | IP |
| Cylinder Stroke | 13 in, 330 mm |
| Capacity | 200 Ton |
| Vertical Daylight [Max] | 48.5 in |
| Bed Width [Max] | 48 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Action | Double-Acting |
| Weight | 4005.0 LB |
| EAN or UPC | 662005406753 |

