- 25 Ton Capacity
- 29 in Maximum Bed Width
- 30 in Width
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Bed Width | 29 in |
| Capacity | 25 Ton, 232 kN |
| Cylinder Stroke | 6 in, 152 mm |
| Action | Single-Acting |
| Vertical Daylight | 54.5 in |
| Pressing Speed | 15.4 in/sec, 1.6 mm/sec |
| Maximum Operating Pressure | 10000 psi |
| Rapid Advance Speed | 1.5 in/sec, 17 mm/sec |
| Weight | 605.0 LB |
| EAN or UPC | 662005406517 |

