- 25 Ton Capacity
- 54.5 in Maximum Vertical Daylight
- 30 in Width
| Capacity | 25 Ton, 232 kN |
| Pressing Speed | 7.7 in/sec, 3.3 mm/sec |
| Cylinder Stroke | 14 in, 355 mm |
| Action | Single-Acting |
| Rapid Advance Speed | 0.7 in/sec, 36.9 mm/sec |
| Weight | 690.0 LB |
| EAN or UPC | 662005406524 |

