- 30 Ton Capacity
- 29 in Maximum Bed Width
- 30 in Width
| Rapid Advance Speed | 0.9 in/sec, 29.3 mm/sec |
| Action | Double-Acting |
| Pressing Speed | 9.8 in/sec, 2.6 mm/sec |
| Cylinder Stroke | 14 in, 355 mm |
| Capacity | 30 Ton, 294 kN |
| Weight | 717.0 LB |
| EAN or UPC | 662005406562 |
| Rapid Advance Speed | 0.9 in/sec, 29.3 mm/sec |
| Action | Double-Acting |
| Pressing Speed | 9.8 in/sec, 2.6 mm/sec |
| Cylinder Stroke | 14 in, 355 mm |
| Capacity | 30 Ton, 294 kN |
| Weight | 717.0 LB |
| EAN or UPC | 662005406562 |