- 100 ton Capacity
- 42.50" Max. Vertical Daylight
- 35" Max. Bed Width
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Vertical Daylight | 42.5 in |
| Capacity | 100 tons |
| Bed Width | 35 in |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi |
| Vertical Daylight [Max] | 42.5 in |
| Weight | 1685.0 LB |
| EAN or UPC | 662005406685 |

