- 100 Ton Capacity
- 35 in Maximum Bed Width
- 41 in Maximum Vertical Daylight
- 36 in Width
| Action | Double-Acting |
| Cylinder Stroke | 6 in, 152 mm |
| Rapid Advance Speed | 3 in/sec, 10 mm/sec |
| Pressing Speed | 70 in/sec, 0.4 mm/sec |
| Capacity | 100 Ton, 933 kN |
| Weight | 1685.0 LB |
| EAN or UPC | 662005406715 |

