- 18.63 in Maximum Bed Width
- 40 in Maximum Vertical Daylight
- 29.75 in Width
| Capacity | 10 Ton, 101 kN |
| Cylinder Stroke | 10 in, 254 mm |
| Action | Double-Acting |
| Pressing Speed | 15 in/sec, 1.7 mm/sec |
| Rapid Advance Speed | 2 in/sec, 11 mm/sec |
| Weight | 224.0 LB |
| EAN or UPC | 662005406494 |

