- 10 Ton Capacity
- 18.63 in Maximum Bed Width
- 40 in Maximum Vertical Daylight
- 29.75 in Width
features
- Quality welded frame for maximum strength and long life
- Exclusive Hydra-Lift bed for effortless adjustment of the vertical daylight (10 ton models are manual)
| Pressing Speed | 15 in/sec, 1.7 mm/sec |
| Vertical Daylight | 40 in |
| Maximum Operating Pressure | 10000 psi |
| Action | Single-Acting |
| Power Source | Type - Manual Valve - Manual |
| Capacity | 10 Ton, 101 kN |
| Bed Width | 19 in |
| Rapid Advance Speed | 4 in/sec, 7.8 mm/sec |
| Cylinder Stroke | 10 in, 254 mm |
| Weight | 170.0 LB |
| EAN or UPC | 662005406487 |


