- 29 in Maximum Bed Width
- 54.5 in Maximum Vertical Daylight
- 30 in Width
| Capacity | 30 Ton, 294 kN |
| Pressing Speed | 34 in/sec, 0.7 mm/sec |
| Rapid Advance Speed | 7 in/sec, 3.6 mm/sec |
| Cylinder Stroke | 14 in, 355 mm |
| Action | Double-Acting |
| Weight | 664.0 LB |
| EAN or UPC | 662005406579 |

