- 50 Ton Capacity
- 28.75 in Maximum Bed Width
- 48.56 in Maximum Vertical Daylight
- 36 in Width
| Cylinder Stroke | 6 in, 152 mm |
| Capacity | 50 Ton, 498 kN |
| Rapid Advance Speed | 11 in/sec, 2.3 mm/sec |
| Pressing Speed | 73 in/sec, 0.3 mm/sec |
| Action | Single-Acting |
| Weight | 930.0 LB |
| EAN or UPC | 662005406616 |

