- IPL Series
- 100 Ton Capacity
| Frame Type | H-Frame |
| Frame Capacity | 25-100 Ton |
| Width | 8.8 in, 224 mm |
| Capacity | 100 Ton |
| Weight | 17.0 LB |
| EAN or UPC | 662005406265 |
| Frame Type | H-Frame |
| Frame Capacity | 25-100 Ton |
| Width | 8.8 in, 224 mm |
| Capacity | 100 Ton |
| Weight | 17.0 LB |
| EAN or UPC | 662005406265 |