- JBI Series
description
- To ensure the stability of cylinders for lifting applications. Base plates are available for 10, 25 and 50 ton RC cylinders.
| Base Height | 0.81 in |
| Height | 5.340 in |
| Base Dia. | 9 in |
| Cylinder Tonnage | 10 tons |
| Series | JBI |
| Weight | 7.3 LB |
| EAN or UPC | 662005317455 |

