- JBI Series
description
- To ensure the stability of cylinders for lifting applications. Base plates are available for 10, 25 and 50 ton RC cylinders.
| Base Dia. | 11 in |
| Base Height | 1.03 in |
| Cylinder Tonnage | 25 tons |
| Height | 5.530 in |
| Series | JBI |
| Weight | 16.3 LB |
| EAN or UPC | 662005317431 |

