- 6.06 in Stroke
- 100 Ton Capacity
| Effective Surface Area | 20.63 in2 |
| Pump Speed | 2-Speed |
| Stroke | 6.06 in, 153 mm |
| Capacity | 100 Ton, 890 kN |
| Body Height | 11.31 in |
| Plunger Diameter | 5.12 in, 130.1 mm |
| Weight | 184.0 LB |
| EAN or UPC | 662005300228 |
| Effective Surface Area | 20.63 in2 |
| Pump Speed | 2-Speed |
| Stroke | 6.06 in, 153 mm |
| Capacity | 100 Ton, 890 kN |
| Body Height | 11.31 in |
| Plunger Diameter | 5.12 in, 130.1 mm |
| Weight | 184.0 LB |
| EAN or UPC | 662005300228 |