- 6.13 in Stroke
- 30 Ton Capacity
| Stroke | 6.13 in, 155 mm |
| Body Height | 10 in |
| Pump Speed | Single |
| Plunger Diameter | 2.75 in, 69.9 mm |
| Capacity | 30 Ton, 267 kN |
| Effective Surface Area | 5.94 in2 |
| Weight | 65.0 LB |
| EAN or UPC | 662005300181 |
| Stroke | 6.13 in, 155 mm |
| Body Height | 10 in |
| Pump Speed | Single |
| Plunger Diameter | 2.75 in, 69.9 mm |
| Capacity | 30 Ton, 267 kN |
| Effective Surface Area | 5.94 in2 |
| Weight | 65.0 LB |
| EAN or UPC | 662005300181 |