- 6.09 in Stroke
- 50 Ton Capacity
| Pump Speed | 2-Speed |
| Effective Surface Area | 9.62 in2 |
| Stroke | 6.09 in, 154 mm |
| Plunger Diameter | 3.5 in, 88.9 mm |
| Capacity | 50 Ton, 445 kN |
| Body Height | 10 1/4 in |
| Weight | 96.0 LB |
| EAN or UPC | 662005300204 |
| Pump Speed | 2-Speed |
| Effective Surface Area | 9.62 in2 |
| Stroke | 6.09 in, 154 mm |
| Plunger Diameter | 3.5 in, 88.9 mm |
| Capacity | 50 Ton, 445 kN |
| Body Height | 10 1/4 in |
| Weight | 96.0 LB |
| EAN or UPC | 662005300204 |