- 6.06 in Stroke
- 15 Ton Capacity
| Plunger Diameter | 1.63 in, 41.4 mm |
| Stroke | 6.06 in, 153 mm |
| Capacity | 15 Ton, 133 kN |
| Pump Speed | Single |
| Weight | 35.0 LB |
| EAN or UPC | 662005300266 |
| Plunger Diameter | 1.63 in, 41.4 mm |
| Stroke | 6.06 in, 153 mm |
| Capacity | 15 Ton, 133 kN |
| Pump Speed | Single |
| Weight | 35.0 LB |
| EAN or UPC | 662005300266 |